Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/4", 5/16"-18, Steel, PK1100
- Mfr # HCI80310125-1100P
- Zoro # G723558540
product price:Â
$
187.99
/pk of 1100, $0.17/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Size
5/16"-18
Material Quality Standards
ASME: B18.2.1
Rockwell Hardness
HRC35
Head Height
13/64 in
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80310125-1100P
- Zoro #
- G723558540
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASME: B18.2.1
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- Thread Direction
- Right Hand
- Includes Nut
- No
- Includes Washer
- No
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Fully Threaded
- Material
- Steel
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Thread Size
- 5/16"-18
- Head Height
- 13/64 in
- Head Width
- 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.