Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-3/4", 5/16"-18, Steel, PK850
- Mfr # HCI80310175-850P
- Zoro # G223558330
product price:Â
$
172.99
/pk of 850, $0.20/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
Includes Washer
No
Rockwell Hardness
HRC35
Manufacturer Location
Globally Sourced
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80310175-850P
- Zoro #
- G223558330
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Finish
- Plain
- Material Grade/Class
- Grade 8
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 150,000 psi
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Head Height
- 13/64 in
- Thread Size
- 5/16"-18
- Minimum Thread Length
- 7/8 in
- Head Width
- 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 850
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.