Shop ZORO SELECT
See all product information
Create Account
HHCS, 5", 5/16"-18, Steel, PK250
- Mfr # HCI80310500-250P
- Zoro # G923557541
product price:Â
$
293.99
/pk of 250, $1.18/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Minimum Thread Length
7/8 in
Head Width
1/2 in
Material Quality Standards
ASME: B18.2.1
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80310500-250P
- Zoro #
- G923557541
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- Includes Nut
- No
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Material
- Steel
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 in
- Minimum Thread Length
- 7/8 in
- Head Width
- 1/2 in
- Thread Size
- 5/16"-18
- Head Height
- 13/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.