Shop ZORO SELECT
See all product information
Create Account
HHCS, 1", 5/16"-18, Steel, PK1400
- Mfr # HCI80310100-1400P
- Zoro # G923557589
product price:Â
$
219.99
/pk of 1400, $0.16/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
Includes Washer
No
Thread Style
Fully Threaded
Rockwell Hardness
HRC35
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80310100-1400P
- Zoro #
- G923557589
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- Includes Washer
- No
- Thread Style
- Fully Threaded
- Rockwell Hardness
- HRC35
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Includes Nut
- No
- Thread Fit
- 2A
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 in
- Head Height
- 13/64 in
- Thread Size
- 5/16"-18
- Head Width
- 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.