Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/4", 5/16"-18, Steel, PK1100
- Mfr # HCI803101251-1100P
- Zoro # G623559029
product price:Â
$
213.99
/pk of 1100, $0.19/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Tensile Strength
150,000 psi
Head Width
1/2 in
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI803101251-1100P
- Zoro #
- G623559029
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Thread Fit
- 2A
- Material
- Steel
- Finish
- Zinc Yellow
- Rockwell Hardness
- HRC35
- Thread Style
- Fully Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Material Quality Standards
- ASME: B18.2.1
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Includes Washer
- No
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Head Width
- 1/2 in
- Head Height
- 13/64 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.