Shop ZORO SELECT
See all product information
Create Account
HHCS, 5", 5/16"-18, Steel, PK250
- Mfr # HCI803105001-250P
- Zoro # G223559566
product price:Â
$
159.99
/pk of 250, $0.64/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material
Steel
Drive Type
External Hex
Minimum Thread Length
7/8 in
Manufacturer Location
Globally Sourced
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI803105001-250P
- Zoro #
- G223559566
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Material Grade/Class
- Grade 8
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Thread Fit
- 2A
- Finish
- Zinc Yellow
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Tensile Strength
- 150,000 psi
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 5 in
- Minimum Thread Length
- 7/8 in
- Head Width
- 1/2 in
- Head Height
- 13/64 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.