Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/4", 7/16"-14, Steel, PK550
- Mfr # HCI50430125-550P
- Zoro # G023557632
product price:Â
$
135.99
/pk of 550, $0.25/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Includes Washer
No
Includes Nut
No
For Use in Systems
General Purpose Threaded Fastener
Head Height
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50430125-550P
- Zoro #
- G023557632
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Material
- Steel
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Head Height
- 9/32 in
- Head Width
- 9/16 in
- Thread Size
- 7/16"-14
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 550
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.