Shop ZORO SELECT
See all product information
Create Account
HHCS, 2", 7/16"-14, Steel, PK400
- Mfr # HCI50430200-400P
- Zoro # G623558442
product price:Â
$
143.99
/pk of 400, $0.36/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Direction
Right Hand
Includes Washer
No
Thread Fit
2A
Finish
Plain
Tensile Strength
85,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50430200-400P
- Zoro #
- G623558442
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Fit
- 2A
- Finish
- Plain
- Tensile Strength
- 85,000 psi
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 in
- Minimum Thread Length
- 1 1/8 in
- Head Height
- 9/32 in
- Head Width
- 9/16 in
- Thread Size
- 7/16"-14
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.