HHCS, 1-1/4", 7/16"-14, Steel, PK550
- Mfr # HCI504301250-550P
- Zoro # G923558395
product price:Â
$
174.99
/pk of 550, $0.32/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
System of Measurement
Inch
Head Height
9/32 in
Thread Fit
2A
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI504301250-550P
- Zoro #
- G923558395
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 9/32 in
- Fastener Length
- 1 1/4 in
- Head Width
- 9/16 in
- Thread Size
- 7/16"-14
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Type
- Coarse
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- Includes Washer
- No
- Thread Style
- Fully Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 550
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.