HHCS, 1", 7/16"-14, Steel, PK650
- Mfr # HCI504301000-650P
- Zoro # G923557848
product price:Â
$
185.99
/pk of 650, $0.29/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Material
Steel
Includes Nut
No
Head Height
9/32 in
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI504301000-650P
- Zoro #
- G923557848
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 9/32 in
- Head Width
- 9/16 in
- Fastener Length
- 1 in
- Thread Size
- 7/16"-14
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Material
- Steel
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 650
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.