Shop ZORO SELECT
See all product information
Create Account
HHCS, 5-1/2", 7/16"-14, Steel, PK150
- Mfr # HCI504305500-150P
- Zoro # G723560109
product price:Â
$
155.99
/pk of 150, $1.04/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Fit
2A
Thread Style
Partially Threaded
Tensile Strength
85,000 psi
Thread Direction
Right Hand
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI504305500-150P
- Zoro #
- G723560109
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 9/16 in
- Fastener Length
- 5 1/2 in
- Minimum Thread Length
- 1 1/8 in
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Tensile Strength
- 85,000 psi
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Material
- Steel
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Includes Nut
- No
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 5 1/2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.