HHCS, 2-1/2", 7/16"-14, Steel, PK300
- Mfr # HCI504302500-300P
- Zoro # G123560143
product price:Â
$
520.99
/pk of 300, $1.74/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Thread Type
Coarse
Head Width
9/16 in
Includes Nut
No
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI504302500-300P
- Zoro #
- G123560143
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 9/16 in
- Head Height
- 9/32 in
- Fastener Length
- 2 1/2 in
- Minimum Thread Length
- 1 1/8 in
- Thread Size
- 7/16"-14
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Thread Type
- Coarse
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material
- Steel
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.