Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-3/4", 3/8"-16, Steel, PK600
- Mfr # HCI80370175-600P
- Zoro # G723558670
product price:Â
$
196.99
/pk of 600, $0.33/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
For Use in Systems
General Purpose Threaded Fastener
Finish
Plain
Dimensional Standards
ASME B18.2.1
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80370175-600P
- Zoro #
- G723558670
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Thread Fit
- 2A
- Drive Type
- External Hex
- Includes Nut
- No
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Tensile Strength
- 150,000 psi
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 3/4 in
- Minimum Thread Length
- 1 in
- Head Height
- 15/64 in
- Head Width
- 9/16 in
- Thread Size
- 3/8"-16
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.