Shop ZORO SELECT
See all product information
Create Account
HHCS, 3", 5/16"-18, Steel, PK500
- Mfr # HCI80310300-500P
- Zoro # G423557638
product price:Â
$
186.99
/pk of 500, $0.37/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Fit
2A
Manufacturer Location
Globally Sourced
For Use in Systems
General Purpose Threaded Fastener
Head Height
13/64 in
Tensile Strength
150,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80310300-500P
- Zoro #
- G423557638
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 150,000 psi
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Finish
- Plain
- Rockwell Hardness
- HRC35
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Type
- Coarse
- Includes Nut
- No
- Material
- Steel
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3 in
- Head Height
- 13/64 in
- Minimum Thread Length
- 7/8 in
- Head Width
- 1/2 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.