Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 5/16"-18, Steel, PK300
- Mfr # HCI80310450-300P
- Zoro # G123560013
product price:Â
$
203.99
/pk of 300, $0.68/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
Thread Fit
2A
Head Width
1/2 in
Drive Type
External Hex
Head Height
13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80310450-300P
- Zoro #
- G123560013
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Drive Type
- External Hex
- Rockwell Hardness
- HRC35
- Dimensional Standards
- ASME B18.2.1
- Finish
- Plain
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Includes Nut
- No
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 1/2 in
- Head Width
- 1/2 in
- Head Height
- 13/64 in
- Minimum Thread Length
- 7/8 in
- Thread Size
- 5/16"-18
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.