HHCS, 1-3/4", 7/16"-14, Steel, PK450
- Mfr # HCI504301750-450P
- Zoro # G923559514
product price:Â
$
157.99
/pk of 450, $0.35/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Head Width
9/16 in
For Use in Systems
General Purpose Threaded Fastener
Minimum Thread Length
1 1/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI504301750-450P
- Zoro #
- G923559514
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 3/4 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 1/8 in
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Includes Nut
- No
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC25
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Thread Fit
- 2A
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.