HHCS, 3-3/4", 7/16"-14, Steel, PK225

  • Mfr # HCI504303750-225P
  • Zoro # G723557628
product price: 
$
198.99
/pk of 225, $0.88/ea
Free Shipping & Returns

Key Features

Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
For Use in Systems
General Purpose Threaded Fastener
Thread Direction
Right Hand
Head Height
9/32 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HCI504303750-225P
Zoro #
G723557628
UPC #
-
Country of Origin
Multiple

Dimensions

Head Height
9/32 in
Minimum Thread Length
1 1/8 in
Fastener Length
3 3/4 in
Head Width
9/16 in
Thread Size
7/16"-14

Details

Item
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
For Use in Systems
General Purpose Threaded Fastener
Thread Direction
Right Hand
System of Measurement
Inch
Thread Type
Coarse
Tensile Strength
85,000 psi
Includes Nut
No
Includes Washer
No
Material Grade/Class
Grade 5
Material
Steel
Thread Style
Partially Threaded
Thread Fit
2A
Rockwell Hardness
HRC25
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Material Quality Standards
ASME: B18.2.1
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 3/4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 225

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.