Shop ZORO SELECT
See all product information
Create Account
HHCS, 2", 7/16"-14, Steel, PK400
- Mfr # HCI504302000-400P
- Zoro # G823559157
product price:Â
$
158.99
/pk of 400, $0.40/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fastener
Head Height
9/32 in
Head Width
9/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI504302000-400P
- Zoro #
- G823559157
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 9/32 in
- Head Width
- 9/16 in
- Fastener Length
- 2 in
- Minimum Thread Length
- 1 1/8 in
- Thread Size
- 7/16"-14
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.