HHCS, 4-1/2", 7/16"-14, Steel, PK175
- Mfr # HCI504304500-175P
- Zoro # G623558534
product price:Â
$
166.99
/pk of 175, $0.95/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Thread Fit
2A
Includes Washer
No
Thread Style
Partially Threaded
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI504304500-175P
- Zoro #
- G623558534
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 1/8 in
- Head Width
- 9/16 in
- Head Height
- 9/32 in
- Fastener Length
- 4 1/2 in
- Thread Size
- 7/16"-14
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Material
- Steel
- Tensile Strength
- 85,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.