HHCS, 1-3/8", 1/4"-20, Steel, PK1700
- Mfr # HCI502501370-1700P
- Zoro # G123557723
product price:Â
$
153.99
/pk of 1700, $0.09/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Thread Fit
2A
Thread Style
Partially Threaded
Includes Nut
No
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI502501370-1700P
- Zoro #
- G123557723
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 3/8 in
- Minimum Thread Length
- 3/4 in
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Thread Size
- 1/4"-20
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Material
- Steel
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/8 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1700
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.