HHCS, 2-1/4", 1/4"-20, Steel, PK1000
- Mfr # HCI502502250-1000P
- Zoro # G123558355
product price:Â
$
148.99
/pk of 1000, $0.15/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
5/32 in
Includes Nut
No
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI502502250-1000P
- Zoro #
- G123558355
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 5/32 in
- Minimum Thread Length
- 3/4 in
- Fastener Length
- 2 1/4 in
- Head Width
- 7/16 in
- Thread Size
- 1/4"-20
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Thread Type
- Coarse
- Material
- Steel
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Tensile Strength
- 85,000 psi
- Rockwell Hardness
- HRC25
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.