Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/2", 5/16"-18, Steel, PK1000
- Mfr # HCI80310150-1000P
- Zoro # G523558146
product price:Â
$
196.99
/pk of 1000, $0.20/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Minimum Thread Length
7/8 in
Dimensional Standards
ASME B18.2.1
System of Measurement
Inch
Drive Type
External Hex
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80310150-1000P
- Zoro #
- G523558146
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Drive Type
- External Hex
- Includes Nut
- No
- Material Grade/Class
- Grade 8
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Thread Fit
- 2A
- Finish
- Plain
- Material Quality Standards
- ASME: B18.2.1
- Thread Style
- Partially Threaded
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Rockwell Hardness
- HRC35
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/2 in
- Minimum Thread Length
- 7/8 in
- Head Height
- 13/64 in
- Thread Size
- 5/16"-18
- Head Width
- 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.