Shop ZORO SELECT
See all product information
Create Account
HHCS, 4", 7/16"-14, Steel, PK200
- Mfr # HCI50430400-200P
- Zoro # G623558237
product price:Â
$
95.19
/pk of 200, $0.48/ea
Key Features
Grade 5 Material Grade/Class
Minimum Thread Length
1 1/8 in
Thread Fit
2A
Head Width
9/16 in
Thread Type
Coarse
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50430400-200P
- Zoro #
- G623558237
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- For Use in Systems
- General Purpose Threaded Fastener
- System of Measurement
- Inch
- Includes Washer
- No
- Finish
- Plain
- Material
- Steel
- Tensile Strength
- 85,000 psi
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 1 1/8 in
- Head Width
- 9/16 in
- Fastener Length
- 4 in
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.