Shop ZORO SELECT
See all product information
Create Account
HHCS, 1/2", 1/4"-20, Steel, PK3300
- Mfr # HCI80250050-3300P
- Zoro # G923558647
product price:Â
$
303.99
/pk of 3300, $0.09/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
System of Measurement
Inch
Drive Type
External Hex
Tensile Strength
150,000 psi
Head Width
7/16 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80250050-3300P
- Zoro #
- G923558647
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- System of Measurement
- Inch
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Tensile Strength
- 150,000 psi
- Finish
- Plain
- Rockwell Hardness
- HRC35
- Thread Direction
- Right Hand
- Includes Washer
- No
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Fully Threaded
- Thread Fit
- 2A
- Includes Nut
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1/2 in
- Head Width
- 7/16 in
- Head Height
- 5/32 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 3300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.