Shop ZORO SELECT
See all product information
Create Account
HHCS, 1", 1/4"-20, Steel, PK2200
- Mfr # HCI80250100-2200P
- Zoro # G423558468
product price:Â
$
186.99
/pk of 2200, $0.08/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Manufacturer Location
Globally Sourced
Head Height
5/32 in
Tensile Strength
150,000 psi
Material
Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80250100-2200P
- Zoro #
- G423558468
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 150,000 psi
- Material Grade/Class
- Grade 8
- Material
- Steel
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Drive Type
- External Hex
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 in
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Thread Size
- 1/4"-20
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 2200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.