Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 7/16"-14, Steel, PK300
- Mfr # HCI80430250-300P
- Zoro # G023557830
product price:Â
$
180.99
/pk of 300, $0.60/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Type
Coarse
Includes Nut
No
Drive Type
External Hex
Thread Size
7/16"-14
Head Height
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80430250-300P
- Zoro #
- G023557830
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 1/2 in
- Thread Size
- 7/16"-14
- Head Height
- 9/32 in
- Minimum Thread Length
- 1 1/8 in
- Head Width
- 9/16 in
Details
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Includes Nut
- No
- Drive Type
- External Hex
- Finish
- Plain
- Thread Style
- Partially Threaded
- Dimensional Standards
- ASME B18.2.1
- Material
- Steel
- Thread Direction
- Right Hand
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Rockwell Hardness
- HRC35
- Thread Fit
- 2A
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Material Grade/Class
- Grade 8
- Manufacturer Location
- Globally Sourced
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.