Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/4", 7/16"-14, Steel, PK550
- Mfr # HCI80430125-550P
- Zoro # G123559345
product price:Â
$
209.99
/pk of 550, $0.38/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Thread Style
Fully Threaded
Material Quality Standards
ASME: B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80430125-550P
- Zoro #
- G123559345
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- Grade 8
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Material Quality Standards
- ASME: B18.2.1
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Material
- Steel
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Finish
- Plain
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Includes Washer
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/4 in
- Head Width
- 9/16 in
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 550
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.