Shop ZORO SELECT
See all product information
Create Account
HHCS, 2", 7/16"-14, Steel, PK400
- Mfr # HCI80430200-400P
- Zoro # G423559878
product price:Â
$
154.99
/pk of 400, $0.39/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Direction
Right Hand
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Minimum Thread Length
1 1/8 in
Material Quality Standards
ASME: B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80430200-400P
- Zoro #
- G423559878
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material Grade/Class
- Grade 8
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASME: B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Fit
- 2A
- Includes Nut
- No
- Rockwell Hardness
- HRC35
- Dimensional Standards
- ASME B18.2.1
- Finish
- Plain
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Material
- Steel
- Includes Washer
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 in
- Minimum Thread Length
- 1 1/8 in
- Head Width
- 9/16 in
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.