Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 7/16"-14, Steel, PK175
- Mfr # HCI80430450-175P
- Zoro # G923557787
product price:Â
$
183.99
/pk of 175, $1.05/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material Quality Standards
ASME: B18.2.1
For Use in Systems
General Purpose Threaded Fastener
Drive Type
External Hex
Head Height
9/32 in
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80430450-175P
- Zoro #
- G923557787
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASME: B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Material
- Steel
- System of Measurement
- Inch
- Includes Nut
- No
- Finish
- Plain
- Material Grade/Class
- Grade 8
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 4 1/2 in
- Head Height
- 9/32 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 1/8 in
- Thread Size
- 7/16"-14
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.