Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-1/2", 1/4"-20, Steel, PK1600
- Mfr # HCI80250150-1600P
- Zoro # G023558691
product price:Â
$
198.99
/pk of 1600, $0.12/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Head Width
7/16 in
Drive Type
External Hex
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fastener
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80250150-1600P
- Zoro #
- G023558691
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Rockwell Hardness
- HRC35
- Material
- Steel
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Thread Style
- Partially Threaded
- Material Grade/Class
- Grade 8
- System of Measurement
- Inch
- Finish
- Plain
- Includes Nut
- No
- Tensile Strength
- 150,000 psi
- Manufacturer Location
- Globally Sourced
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/2 in
- Head Width
- 7/16 in
- Minimum Thread Length
- 3/4 in
- Thread Size
- 1/4"-20
- Head Height
- 5/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.