Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-3/4", 3/8"-16, Steel, PK400
- Mfr # HCI50370275-400P
- Zoro # G823559904
product price:Â
$
191.99
/pk of 400, $0.48/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Width
9/16 in
Includes Nut
No
Thread Fit
2A
Rockwell Hardness
HRC25
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50370275-400P
- Zoro #
- G823559904
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Width
- 9/16 in
- Head Height
- 15/64 in
- Fastener Length
- 2 3/4 in
- Minimum Thread Length
- 1 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Thread Type
- Coarse
- Material
- Steel
- Material Grade/Class
- Grade 5
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.