Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-3/4", 5/8"-11, Steel, PK125
- Mfr # HCI50620275-125P
- Zoro # G723558663
product price:Â
$
134.99
/pk of 125, $1.08/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
For Use in Systems
General Purpose Threaded Fastener
Tensile Strength
85,000 psi
Head Width
13/16 in
Thread Direction
Right Hand
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50620275-125P
- Zoro #
- G723558663
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 85,000 psi
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- System of Measurement
- Inch
- Finish
- Plain
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Material
- Steel
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- Material Grade/Class
- Grade 5
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 13/16 in
- Head Height
- 25/64 in
- Fastener Length
- 2 3/4 in
- Minimum Thread Length
- 1 1/2 in
- Thread Size
- 5/8"-11
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 25/64 in, Head Width 13/16 in, Package Quantity 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.