Shop ZORO SELECT
See all product information
Create Account
HHCS, 1", 7/16"-14, Steel, PK650
- Mfr # HCI80430100-650P
- Zoro # G023558967
product price:Â
$
152.99
/pk of 650, $0.24/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Finish
Plain
For Use in Systems
General Purpose Threaded Fastener
Thread Size
7/16"-14
Material
Steel
Tensile Strength
150,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80430100-650P
- Zoro #
- G023558967
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Tensile Strength
- 150,000 psi
- Material Grade/Class
- Grade 8
- Thread Type
- Coarse
- Rockwell Hardness
- HRC35
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- System of Measurement
- Inch
- Includes Nut
- No
- Includes Washer
- No
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 in
- Thread Size
- 7/16"-14
- Head Width
- 9/16 in
- Head Height
- 9/32 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 650
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.