Shop ZORO SELECT
See all product information
Create Account
HHCS, 6-1/2", 7/16"-14, Steel, PK175
- Mfr # HCI80430650-175P
- Zoro # G423558321
product price:Â
$
267.99
/pk of 175, $1.53/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Material
Steel
Material Quality Standards
ASME: B18.2.1
Includes Washer
No
Minimum Thread Length
1 1/8 in
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80430650-175P
- Zoro #
- G423558321
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Material
- Steel
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Drive Type
- External Hex
- Finish
- Plain
- Rockwell Hardness
- HRC35
- Thread Type
- Coarse
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Material Grade/Class
- Grade 8
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 6 1/2 in
- Minimum Thread Length
- 1 1/8 in
- Head Width
- 9/16 in
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 1/2 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.