Shop ZORO SELECT

HHCS, 2", 9/16"-12, Steel, PK225

  • Mfr # HCI80560200-225P
  • Zoro # G023559254

product price: 
$
181.99
/pk of 225, $0.81/ea
Free Shipping & Returns

Key Features

Grade 8 Material Grade/Class
Finish
Plain
Material Quality Standards
ASME: B18.2.1
Minimum Thread Length
1 3/8 in
Includes Washer
No
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HCI80560200-225P
Zoro #
G023559254
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
2 in
Minimum Thread Length
1 3/8 in
Thread Size
9/16"-12
Head Width
13/16 in
Head Height
23/64 in

Details

Item
Hex Head Cap Screw
Finish
Plain
Material Quality Standards
ASME: B18.2.1
Includes Washer
No
Material
Steel
Drive Type
External Hex
Thread Type
Coarse
Includes Nut
No
Dimensional Standards
ASME B18.2.1
For Use in Systems
General Purpose Threaded Fastener
Thread Direction
Right Hand
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade 8
Thread Fit
2A
System of Measurement
Inch
Rockwell Hardness
HRC35
Tensile Strength
150,000 psi
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 225

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.