Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/2", 9/16"-12, Steel, PK175
- Mfr # HCI80560250-175P
- Zoro # G223559290
product price:Â
$
175.99
/pk of 175, $1.01/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Head Height
23/64 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80560250-175P
- Zoro #
- G223559290
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Material Quality Standards
- ASME: B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- System of Measurement
- Inch
- Includes Washer
- No
- Rockwell Hardness
- HRC35
- Tensile Strength
- 150,000 psi
- Includes Nut
- No
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Head Height
- 23/64 in
- Thread Size
- 9/16"-12
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 3/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.