Shop ZORO SELECT
See all product information
Create Account
HHCS, 3", 9/16"-12, Steel, PK150
- Mfr # HCI80560300-150P
- Zoro # G223559122
product price:Â
$
200.99
/pk of 150, $1.34/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Style
Partially Threaded
Manufacturer Location
Globally Sourced
Drive Type
External Hex
Head Height
23/64 in
Head Width
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80560300-150P
- Zoro #
- G223559122
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3 in
- Head Height
- 23/64 in
- Head Width
- 13/16 in
- Thread Size
- 9/16"-12
- Minimum Thread Length
- 1 3/8 in
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- For Use in Systems
- General Purpose Threaded Fastener
- Finish
- Plain
- Rockwell Hardness
- HRC35
- Includes Washer
- No
- Includes Nut
- No
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Tensile Strength
- 150,000 psi
- Material
- Steel
- Thread Type
- Coarse
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.