HHCS, 1-1/2", 9/16"-12, Steel, PK275
- Mfr # HCI80560150-275P
- Zoro # G823559003
product price:Â
$
191.99
/pk of 275, $0.70/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Thread Direction
Right Hand
System of Measurement
Inch
Material Quality Standards
ASME: B18.2.1
Thread Type
Coarse
Minimum Thread Length
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI80560150-275P
- Zoro #
- G823559003
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 1/2 in
- Minimum Thread Length
- 1 3/8 in
- Head Height
- 23/64 in
- Head Width
- 13/16 in
- Thread Size
- 9/16"-12
Details
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Thread Fit
- 2A
- Material
- Steel
- Tensile Strength
- 150,000 psi
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Material Grade/Class
- Grade 8
- Finish
- Plain
- Rockwell Hardness
- HRC35
- Includes Nut
- No
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 275
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.