HHCS, 3-1/2", 3/8"-16, Steel, PK300
- Mfr # HCI50370350-300P
- Zoro # G123557853
product price:Â
$
122.99
/pk of 300, $0.41/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Style
Partially Threaded
Includes Nut
No
Rockwell Hardness
HRC25
Minimum Thread Length
1 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50370350-300P
- Zoro #
- G123557853
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 in
- Fastener Length
- 3 1/2 in
- Head Height
- 15/64 in
- Head Width
- 9/16 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Material
- Steel
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.