HHCS, 3-1/2", 7/8"-9, Steel, PK50
- Mfr # HCI50870350-050P
- Zoro # G723558700
product price:Â
$
220.99
/pk of 50, $4.42/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Washer
No
Head Height
35/64 in
Head Width
1 5/16 in
Rockwell Hardness
HRC25
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI50870350-050P
- Zoro #
- G723558700
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 35/64 in
- Head Width
- 1 5/16 in
- Fastener Length
- 3 1/2 in
- Minimum Thread Length
- 2 in
- Thread Size
- 7/8"-9
Details
- Item
- Hex Head Cap Screw
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Rockwell Hardness
- HRC25
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.