Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-1/2", 9/16"-12, Steel, PK125
- Mfr # HCI505603500-125P
- Zoro # G523559372
product price:Â
$
144.99
/pk of 125, $1.16/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Style
Partially Threaded
Rockwell Hardness
HRC25
Thread Direction
Right Hand
Tensile Strength
85,000 psi
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI505603500-125P
- Zoro #
- G523559372
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 1 3/8 in
- Head Width
- 13/16 in
- Fastener Length
- 3 1/2 in
- Head Height
- 23/64 in
- Thread Size
- 9/16"-12
Details
- Item
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC25
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- System of Measurement
- Inch
- For Use in Systems
- General Purpose Threaded Fastener
- Material
- Steel
- Thread Fit
- 2A
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 125
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.