Shop ZORO SELECT
See all product information
Create Account
HHCS, 4-1/2", 9/16"-12, Steel, PK100
- Mfr # HCI505604500-100P
- Zoro # G323559466
product price:Â
$
136.99
/pk of 100, $1.37/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Includes Nut
No
Includes Washer
No
Thread Type
Coarse
System of Measurement
Inch
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI505604500-100P
- Zoro #
- G323559466
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 4 1/2 in
- Minimum Thread Length
- 1 3/8 in
- Head Width
- 13/16 in
- Head Height
- 23/64 in
- Thread Size
- 9/16"-12
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- Includes Washer
- No
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material
- Steel
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85,000 psi
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC25
- Thread Fit
- 2A
- For Use in Systems
- General Purpose Threaded Fastener
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.