HHCS, 1", 9/16"-12, Steel, PK350
- Mfr # HCI505601000-350P
- Zoro # G823558761
product price:Â
$
157.99
/pk of 350, $0.45/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Rockwell Hardness
HRC25
Head Height
23/64 in
Material
Steel
For Use in Systems
General Purpose Threaded Fastener
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI505601000-350P
- Zoro #
- G823558761
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 23/64 in
- Fastener Length
- 1 in
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 3/8 in
- Thread Size
- 9/16"-12
Details
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC25
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Tensile Strength
- 85,000 psi
- System of Measurement
- Inch
- Includes Nut
- No
- Thread Type
- Coarse
- Material Grade/Class
- Grade 5
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 350
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.