HHCS, 3", 9/16"-12, Steel, PK150
- Mfr # HCI505603000-150P
- Zoro # G823558815
product price:Â
$
307.99
/pk of 150, $2.05/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
23/64 in
For Use in Systems
General Purpose Threaded Fastener
Tensile Strength
85,000 psi
Includes Washer
No
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI505603000-150P
- Zoro #
- G823558815
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 23/64 in
- Minimum Thread Length
- 1 3/8 in
- Head Width
- 13/16 in
- Fastener Length
- 3 in
- Thread Size
- 9/16"-12
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 85,000 psi
- Includes Washer
- No
- Includes Nut
- No
- Thread Fit
- 2A
- Material
- Steel
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Rockwell Hardness
- HRC25
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.