HHCS, 3-1/4", 3/8"-16, Steel, PK325
- Mfr # HCI503703250-325P
- Zoro # G123558881
product price:Â
$
153.99
/pk of 325, $0.47/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Head Height
15/64 in
For Use in Systems
General Purpose Threaded Fastener
Tensile Strength
85,000 psi
Material
Steel
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI503703250-325P
- Zoro #
- G123558881
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 15/64 in
- Fastener Length
- 3 1/4 in
- Minimum Thread Length
- 1 in
- Head Width
- 9/16 in
- Thread Size
- 3/8"-16
Details
- Item
- Hex Head Cap Screw
- For Use in Systems
- General Purpose Threaded Fastener
- Tensile Strength
- 85,000 psi
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Includes Nut
- No
- Material Grade/Class
- Grade 5
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Rockwell Hardness
- HRC25
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 325
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.