Shop ZORO SELECT
See all product information
Create Account
HHCS, 3-3/4", 3/4"-10, Steel, PK65
- Mfr # HCI50750375-065P
- Zoro # G523559723
product price:Â
$
139.99
/pk of 65, $2.15/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Minimum Thread Length
1 3/4 in
Finish
Plain
Head Height
15/32 in
Thread Direction
Right Hand
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI50750375-065P
- Zoro #
- G523559723
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Finish
- Plain
- Thread Direction
- Right Hand
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Tensile Strength
- 85,000 psi
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 5
- Includes Nut
- No
- Rockwell Hardness
- HRC25
- Material
- Steel
- Includes Washer
- No
- System of Measurement
- Inch
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Minimum Thread Length
- 1 3/4 in
- Head Height
- 15/32 in
- Fastener Length
- 3 3/4 in
- Head Width
- 1 1/8 in
- Thread Size
- 3/4"-10
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 3/4 in, Head Height 15/32 in, Head Width 1 1/8 in, Package Quantity 65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.