Shop ZORO SELECT
See all product information
Create Account
HHCS, 1-3/4", 9/16"-12, Steel, PK250
- Mfr # HCI505601750-250P
- Zoro # G623557704
product price:Â
$
134.99
/pk of 250, $0.54/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
Head Width
13/16 in
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fastener
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI505601750-250P
- Zoro #
- G623557704
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 1 3/4 in
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 3/8 in
- Head Height
- 23/64 in
- Thread Size
- 9/16"-12
Details
- Item
- Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Material Grade/Class
- Grade 5
- Material
- Steel
- System of Measurement
- Inch
- Includes Nut
- No
- Tensile Strength
- 85,000 psi
- Thread Fit
- 2A
- Thread Style
- Partially Threaded
- Rockwell Hardness
- HRC25
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 23/64 in, Head Width 13/16 in, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.