Shop ZORO SELECT
See all product information
Create Account
HHCS, 3/4", 1/4"-20, Steel, PK2700
- Mfr # HCI80250075-2700P
- Zoro # G723558496
product price:Â
$
180.99
/pk of 2700, $0.07/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Tensile Strength
150,000 psi
Includes Washer
No
Manufacturer Location
Globally Sourced
Finish
Plain
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI80250075-2700P
- Zoro #
- G723558496
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Material Grade/Class
- Grade 8
- Includes Nut
- No
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Rockwell Hardness
- HRC35
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3/4 in
- Head Height
- 5/32 in
- Thread Size
- 1/4"-20
- Head Width
- 7/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 2700
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.