HHCS, 3/4", 7/16"-14, Steel, PK750
- Mfr # HCI504300750-750P
- Zoro # G823559584
product price:Â
$
156.99
/pk of 750, $0.21/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Tensile Strength
85,000 psi
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Rockwell Hardness
HRC25
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI504300750-750P
- Zoro #
- G823559584
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 3/4 in
- Head Width
- 9/16 in
- Head Height
- 9/32 in
- Thread Size
- 7/16"-14
Details
- Item
- Hex Head Cap Screw
- Tensile Strength
- 85,000 psi
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- HRC25
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Thread Fit
- 2A
- Includes Nut
- No
- Thread Direction
- Right Hand
- Includes Washer
- No
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 750
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.