Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-3/4", 7/16"-14, Steel, PK300
- Mfr # HCI504302750-300P
- Zoro # G723559370
product price:Â
$
172.99
/pk of 300, $0.58/ea
Free Shipping & Returns
Key Features
Grade 5 Material Grade/Class
Thread Type
Coarse
Rockwell Hardness
HRC25
Manufacturer Location
Globally Sourced
Thread Fit
2A
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCI504302750-300P
- Zoro #
- G723559370
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 3/4 in
- Head Height
- 9/32 in
- Minimum Thread Length
- 1 1/8 in
- Head Width
- 9/16 in
- Thread Size
- 7/16"-14
Details
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Rockwell Hardness
- HRC25
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Material
- Steel
- System of Measurement
- Inch
- Tensile Strength
- 85,000 psi
- Includes Nut
- No
- For Use in Systems
- General Purpose Threaded Fastener
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Includes Washer
- No
- Material Quality Standards
- ASME: B18.2.1
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Steel
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 3/4 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.